Lighting Contactor-Open

Item #: 0035743

Cat #: CR463LD0AJA

UPC: 783166620748

$ 1511.68 EA
Company wide:
0 in stock
Documents & Guides
Lighting Contactor-Open

Overview

Lighting Contactor-Open
Also known as: 783166620748, CR463LD0AJA, ABBCR463LD0AJA

Specifications

Volts AC Control: 120
Type: Contactor, Lighting
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 12
Volts AC Control: 120
IP/NEMA Rating: NEMA 1
Poles: 12
Type: Contactor, Lighting
Amps: 30