Sustainable

17W R40 Dimmable LED Bulb

Item #: 0035703
Cat #: LED-1740-30K
UPC:
Call for price
Company wide:
0 in stock
Dimmable LED Lamp, 17W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1000, CRI: 80, Color Temperature: 3000K, Beam Angle: 120º, Rated Average Life: 50,000 Hrs. 85W Equivalent.

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1000, CRI: 80, Color Temperature: 3000K, Beam Angle: 120º, Rated Average Life: 50,000 Hrs. 85W Equivalent.
Also known as: LED-1740-30K, LGDLED174030K

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Wattage: 17
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Angle: 120°
Lumens: 1000
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: BR40 (Bulged Reflector)
Wattage: 17
Light Technology: LED
Angle: 120°

Customer Reviews

No reviews for this product
(0)