Cplng Emt Cmpr 1"ts Stl Usa

Item #: 0035648

Cat #: 2924US

UPC: 050169570449

Call for price
Company wide:
0 in stock
Raco Compression Couplings Are Used To Affix Two Ends Of Emt Conduittogether. These Couplings Are Designed For Use In Dry Locations Only.raco Compression Couplings Can Be Used For Concrete-tight Connections.this Coupling Is,

Overview

Raco Compression Couplings Are Used To Affix Two Ends Of Emt Conduittogether. These Couplings Are Designed For Use In Dry Locations Only.raco Compression Couplings Can Be Used For Concrete-tight Connections.this Coupling Is,

Couple two ends of EMT conduit in dry locations with RACO® compression couplings. Provides concrete-tight connections. Suitable for applications above 600V.

Also known as: 050169570449, 2924US, RAC2924US

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel