Miniature Circuit Breaker - 1 Pole

Item #: 0035605

Cat #: SU201M-K50

UPC: 016779930196

$ 59.21 EA
Company wide:
2 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 50A, 1P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 50A, 1P Ul489

SU201M-K50 Miniature Circuit Breaker K-Char., 10kA, 50A, 1P UL489

Also known as: 016779930196, SU201M-K50, ABBSU201MK50

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 50
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 50
Interrupt Rating DC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 10 kA