Wall Mount Cabinet, Window Door, 36"Hx24"Wx37"D

Item #: 0035586

Cat #: EWMWG362436

UPC: 783510286040

$ 1625.14 EA
Company wide:
0 in stock
Wall Mount Cabinet, Accessplus II, Window Door w/Gland Plate, 19RMU, Black, 36.00 x 24.41 x 37.50 Inch, Double Hinged

Overview

Wall Mount Cabinet, Accessplus II, Window Door w/Gland Plate, 19RMU, Black, 36.00 x 24.41 x 37.50 Inch, Double Hinged

Wall Mount Cabinet, Accessplus II, Window Door w/Gland Plate, 19RMU, Black, 36.00 x 24.41 x 37.50 Inch, Double Hinged

Also known as: 783510286040, EWMWG362436, HOFEWMWG362436

Specifications

Size: 19RMU
IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Mounting: Wall
Height: 36 in
Width: 24.410 in
Depth: 37.500 in
Size: 19RMU
Color: Black
Mounting: Wall
Width: 24.410 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 36 in
Depth: 37.500 in