MAXLITE L18T8SE441-10 120-277V 4100K ** MUST BYPASS BALLAST

Item #: 0035570

Cat #: L18T8SE44110

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MAXLITE L18T8SE441-10 120-277V 4100K ** MUST BYPASS BALLAST

Overview

MAXLITE L18T8SE441-10 120-277V 4100K ** MUST BYPASS BALLAST
Also known as: L18T8SE44110, MXLL18T8SE44110

Specifications

Depth: 1 7/8 in
Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 13 in³
Depth: 1 7/8 in
Mounting: Screw On, Nail On
Cubic Inches: 13 in³
Knockout Diameter: 1/2 in
Material: Steel