105-305V Photo Control, Brown

Item #: 0035565

Cat #: FP7573B-MCBE

UPC:

Company wide:
0 in stock
Documents & Guides
Photo Control, 105-305V, 1000W, 1800 VA, Locking Type Receptacle, Color: Brown.

Overview

Photo Control, 105-305V, 1000W, 1800 VA, Locking Type Receptacle, Color: Brown.
Also known as: FP7573B-MCBE, FISFP7573BMCBE

Specifications

Color: Brown
Wattage: 1000
Volt Amps: 1.800kVA
Volts AC Range: 120 - 277
Color: Brown
Volt Amps: 1.800kVA
Wattage: 1000
Volts AC Range: 120 - 277