3m Fp301-3-50'-clear-spool 3, 2:1 T

Item #: 0035547

Cat #: FP301-3-50'-Clear-

UPC: 054007389828

$ 7.56 FT
Company wide:
0 in stock
Documents & Guides
3m(tm) Heat Shrink Thin-wall Tubing Fp-301-3-clear-50`, 3 In X 50 Ft

Overview

3m(tm) Heat Shrink Thin-wall Tubing Fp-301-3-clear-50`, 3 In X 50 Ft

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 054007389828, FP301-3-50'-Clear-, MMMFP301350ClearSp

Specifications

Diameter: 1 1/2 in
Color: Clear
Diameter: 1 1/2 in
Color: Clear