660W Porcelain Keyless Lampholder

Item #: 0035543

Cat #: 90-445

UPC: 045923904455

Company wide:
0 in stock
Documents & Guides
Medium BaseGlazed Porcelain Ceiling Receptacle; Screw Terminals; 4-3/8" Diameter; 660W; 250V

Overview

Medium BaseGlazed Porcelain Ceiling Receptacle; Screw Terminals; 4-3/8" Diameter; 660W; 250V
Also known as: 045923904455, 90-445, SAT90445

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250