Starter

Item #: 0035528

Cat #: 12409

UPC: 078477863138

$ 11.05 EA
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp Starter, Basic; 14,15 And 20w, Fs-2.

Overview

Fluorescent Lamp Starter, Basic; 14,15 And 20w, Fs-2.

Fluorescent lamp starter, Basic: 14,15 and 20W, FS-2.

Also known as: 078477863138, 12409, LEV12409

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Gangs: 1
Material: Steel
Standards: California Proposition 65
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Knockout Diameter: 1/2 in, 3/4 in
Gangs: 1
Standards: California Proposition 65