Impello 24.25" LED Vanity Light Bronze

Item #: 0035523

Cat #: 45838OZLED

UPC: 783927464741

Company wide:
0 in stock
Documents & Guides
Impello 24.25" LED Vanity Light Bronze

Overview

Impello 24.25" LED Vanity Light Bronze
Also known as: 783927464741, 45838OZLED, KIC45838OZLED

Specifications

Wattage: 25
Material: Glass
Wattage: 25
Material: Glass