B33, B427, Clear/white, 1.437 X 0.8"

Item #: 0035517

Cat #: B33-74-427

UPC: 662820969365

$ 301.99 EA
Company wide:
0 in stock
Documents & Guides
B33, B427, Clear/white, 1.437 X 0.8"

Overview

B33, B427, Clear/white, 1.437 X 0.8"

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820969365, B33-74-427, BRAB3374427

Specifications

Type: Bushing, Threaded, Impact Resistant, Label, Insulated
Material: Vinyl
Color: White
Type: Bushing, Threaded, Impact Resistant, Label, Insulated
Color: White
Material: Vinyl