Locking Plug, Non-NEMA, 20A, 120/208V, 4P4W

Item #: 0035509

Cat #: 7411-C

UPC: 078477829691

$ 44.80 EA
Company wide:
5 in stock
Documents & Guides
20 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

Overview

20 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

Leviton® industrial grade locking devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton® combines the best materials available with superior production standards to produce a broad selection of locking devices of unmatched flexibility and dependability.

Also known as: 078477829691, 7411-C, LEV7411C

Specifications

Volts AC: 120, 208
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 20
Type: Plug, Non-Grounding
Volts AC: 120, 208
Color: Black/White
Type: Plug, Non-Grounding
NEMA Configuration: Non-Nema
Amps: 20