Locking Receptacle, Non-NEMA, 20A, 3PH 120/208V, 4P4W

Item #: 0035508

Cat #: 7410-B

UPC: 078477821633

$ 56.73 EA
Company wide:
11 in stock
Documents & Guides
20 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding - Black.

Overview

20 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding - Black.
Also known as: 078477821633, 7410-B, LEV7410B

Specifications

Type: Receptacle, Non-Grounding
Mounting: Flush
Volts AC: 120, 208
NEMA Configuration: Non-Nema
Color: Black
Amps: 20
Type: Receptacle, Non-Grounding
Volts AC: 120, 208
Color: Black
Mounting: Flush
NEMA Configuration: Non-Nema
Amps: 20