This product has been discontinued.

30 Amp Flush Mount Receptacle, 125V, TT-30R, Grounding
Item #: 0035505
Cat #: 7313
UPC: 078477259658
Company wide:
0
in stock
Discontinued
Documents & Guides
30 Amp, 125 Volt, NEMA TT-30R, 2P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, (For Recreational Vehicles), Side Wired, Steel Strap - Black, 2.11" Diameter
Overview
30 Amp, 125 Volt, NEMA TT-30R, 2P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, (For Recreational Vehicles), Side Wired, Steel Strap - Black, 2.11" Diameter
Also known as: 078477259658, 7313, LEV7313, 30A RV receptacle
Specifications
| Type: | Grounding, Receptacle, Industrial Grade |
| Mounting: | Flush |
| Volts AC: | 120 |
| Color: | Black |
| Amps: | 30 |
| NEMA Configuration: | TT-30R |
| Type: | Grounding, Receptacle, Industrial Grade |
| Volts AC: | 120 |
| Amps: | 30 |
| Mounting: | Flush |
| Color: | Black |
| NEMA Configuration: | TT-30R |