Locking Receptacle, Non-NEMA, 20A, 125/250V, 3P3W

Item #: 0035503

Cat #: 7310-B

UPC: 078477821619

$ 47.42 EA
Company wide:
21 in stock
Documents & Guides
20 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding - Black.

Overview

20 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding - Black.
Also known as: 078477821619, 7310-B, LEV7310B, Milk truck receptacle

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 120, 240
NEMA Configuration: Non-Nema
Color: Black
Amps: 20
Type: Grounding, Receptacle
Volts AC: 120, 240
Color: Black
Mounting: Flush
NEMA Configuration: Non-Nema
Amps: 20