Incandescent Lampholder, Medium Base, Brass

Item #: 0035476

Cat #: 7090-PG

UPC: 078477071939

$ 20.63 EA
Company wide:
2 in stock
Documents & Guides
Medium Base Complete, Aluminum Shell Incandescent Lampholder, Removeable Turn Knob, 2-Circuit, 1/8 IPS Tapped Bushing w/Set Screw, For 3-Way 2-Filament Lamps - Brass

Overview

Medium Base Complete, Aluminum Shell Incandescent Lampholder, Removeable Turn Knob, 2-Circuit, 1/8 IPS Tapped Bushing w/Set Screw, For 3-Way 2-Filament Lamps - Brass
Also known as: 078477071939, 7090-PG, LEV7090PG

Specifications

Type: 3-Way
Base: Medium Screw (E26)
Volts AC: 250
Color: Brass
Wattage: 250
Light Technology: Incandescent
Type: 3-Way
Volts AC: 250
Wattage: 250
Base: Medium Screw (E26)
Color: Brass
Light Technology: Incandescent