
$ 15.81 EA
Company wide:
6
in stock
Documents & Guides
15 Amp, 125V AC, NEMA 5-15, 3-Outlet, Orange, Grounded Adapter.
Overview
15 Amp, 125V AC, NEMA 5-15, 3-Outlet, Orange, Grounded Adapter.
15 Amp, 125 Volt, 2-Pole, 3-Wire U-Ground Single-to-Triple, Vinyl 3 Straight or Angle Plugs accepted.
Also known as: 078477100585, 699, LEV699
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | Adapter, Tap, 3-Outlet, Grounded |
| Volts AC: | 120 |
| Color: | Orange |
| Amps: | 15 |
| NEMA Configuration: | 5-15P, 5-15R |
| Volts AC: | 120 |
| Amps: | 15 |
| Type: | Adapter, Tap, 3-Outlet, Grounded |
| Color: | Orange |