Plug-In 3-Outlet Adapter, 15A, Ivory

Item #: 0035445

Cat #: 697-I

UPC: 078477145302

$ 17.24 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125V AC, NEMA 5-15, 3-Outlet, Ivory, Grounded Adapter.

Overview

15 Amp, 125V AC, NEMA 5-15, 3-Outlet, Ivory, Grounded Adapter.

15 Amp, 125 Volt, Triple Outlet Adapter, Ivory

Also known as: 078477145302, 697-I, LEV697I

Specifications

NEMA Configuration: 5-15P, 5-15R
Type: Adapter, Tap, 3-Outlet, Grounded
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Color: Ivory
Type: Adapter, Tap, 3-Outlet, Grounded
Amps: 15