15 Amp NEMA 5-15, 3-Outlet Adapter, Brown

Item #: 0035444
Cat #: 697
UPC: 078477100578
$ 13.37 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125V AC, NEMA 5-15, 3-Outlet, Brown, Grounded Adapter.

Overview

15 Amp, 125V AC, NEMA 5-15, 3-Outlet, Brown, Grounded Adapter.
15 Amp, 125 Volt, Triple Outlet Adapter, Brown
Also known as: 078477100578, 697, LEV697

Specifications

Color: Brown
Type: Adapter, Tap, 3-Outlet, Grounded
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15
Color: Brown
Volts AC: 120
NEMA Configuration: 5-15
Type: Adapter, Tap, 3-Outlet, Grounded
Amps: 15

Customer Reviews

No reviews for this product
(0)