15A Clock Hanger Receptacle, 5-15R, Ivory

Item #: 0035427

Cat #: 688-I

UPC: 078477107867

$ 19.79 EA
Company wide:
26 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 1-Gang Recessed Single Receptacle, Straight Blade, Residential Grade, Grounding, Clock, Side Wired, Steel Strap - Ivory

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 1-Gang Recessed Single Receptacle, Straight Blade, Residential Grade, Grounding, Clock, Side Wired, Steel Strap - Ivory

Levitons comprehensive Residential Grade Receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both Decora and traditional styles. All duplex receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room. Each duplex is also equipped with break-off plaster ears and tabs to allow for easy alignment and two-circuit conversion.

Also known as: 078477107867, 688-I, LEV688I, clock outlet

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Ivory