AL3300 AB TJ SII CVR PLT

Item #: 0035426

Cat #: AL3356ABRT

UPC: 786776027457

$ 27.43 EA
Company wide:
0 in stock
Accepts only Ortronics datacom inserts. Supplied with both adapters to accommodate two TracJack devices or one Series II device. For AL3300 Series Raceway. Finish - Anodized Aluminum

Overview

Accepts only Ortronics datacom inserts. Supplied with both adapters to accommodate two TracJack devices or one Series II device. For AL3300 Series Raceway. Finish - Anodized Aluminum
Also known as: 786776027457, AL3356ABRT, WMDAL3356ABRT

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in