PVC Coated 45° GRC Elbow, 4"

Item #: 0035339

Cat #: PV4045EL0

UPC: 847656054083

$ 569.51 EA
Company wide:
0 in stock
Documents & Guides
4" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

4" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: 847656054083, PV4045EL0, CLBPV4045EL00

Specifications

Diameter: 4 in
Angle: 45°
Material: PVC Coated Steel
Diameter: 4 in
Material: PVC Coated Steel
Angle: 45°