PVC Coated 90° GRC Elbow, 4"

Item #: 0035325

Cat #: PV4090EL00

UPC: 847656053963

$ 569.51 EA
Company wide:
0 in stock
Documents & Guides
4" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

Overview

4" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

Used in highly corrosive environments to protect electrical circuits from damage from corrosion

Also known as: 847656053963, PV4090EL00, CLBPV4090EL00

Specifications

Color: Black
Diameter: 4 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 4 in
Angle: 90°