TRAPEZIA PAR30 16"

Item #: 0035299

Cat #: T635-16IN-BL

UPC: 661209058140

Company wide:
0 in stock
Documents & Guides
Trapezia Line Voltage 16" 75W PAR30

Overview

Trapezia Line Voltage 16" 75W PAR30
Also known as: 661209058140, T635-16IN-BL, JUNT63516BL

Specifications

Color: Black
Color: Black