1
more

Cable Tie, Miniature, 8", Weather Resistant Nylon, Black, 1000/PK
Item #: 0035274
Cat #: PLT2M-M0
UPC: 074983540273
$ 0.11 EA
Company wide:
13,000
in stock
Documents & Guides
Cable Tie, Miniature, 8", Weather Resistant Nylon, Miniature Cross Section, Black, Pack of 1000
Overview
Cable Tie, Miniature, 8", Weather Resistant Nylon, Miniature Cross Section, Black, Pack of 1000
The Panduit® PLT2M-M0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. The ties have a miniature cross section of 8 IN in length and come in a pack of 1000. They are made from weather resistant nylon 6.6, which allows them to be used for indoor or outdoor use.
Also known as: 074983540273, PLT2M-M0, PDTPLT2MM0
Specifications
| Width: | 0.980 in |
| Color: | Black |
| Weight Capacity: | 18 lbs |
| Length: | 8 in |
| Material: | Nylon |
| Size: | Miniature |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.043 in |
| Width: | 0.980 in |
| Weight Capacity: | 18 lbs |
| Material: | Nylon |
| Family / Style: | Pan-Ty® |
| Color: | Black |
| Length: | 8 in |
| Size: | Miniature |
| Product Thickness: | 0.043 in |