Lamp Cord Dimmer, 200W, Ivory

Item #: 0035268

Cat #: 6250-3I

UPC: 078477255049

$ 22.76 EA
Company wide:
0 in stock
Documents & Guides
Leviton Lamp Cord Dimmer, 200W, 120V, Single-Pole, Incandescent, Electro-Mechanical, Feed-Through, Full Range, Ivory

Overview

Leviton Lamp Cord Dimmer, 200W, 120V, Single-Pole, Incandescent, Electro-Mechanical, Feed-Through, Full Range, Ivory
Also known as: 078477255049, 6250-3I, LEV62503I

Specifications

Volts AC: 120
Type: Electro-Mechanical, Cord Switch, Feed Through
Color: Ivory
Wattage: 200
Volts AC: 120
Color: Ivory
Type: Electro-Mechanical, Cord Switch, Feed Through
Wattage: 200