Lamp Cord Dimmer, 200W, Brown

Item #: 0035267

Cat #: 6250-3

UPC: 078477911136

$ 22.76 EA
Company wide:
0 in stock
Documents & Guides
Leviton Lamp Cord Dimmer, 200W, 120V, Single-Pole, Incandescent, Electro-Mechanical, Feed-Through, Full Range, Brown

Overview

Leviton Lamp Cord Dimmer, 200W, 120V, Single-Pole, Incandescent, Electro-Mechanical, Feed-Through, Full Range, Brown
Also known as: 078477911136, 6250-3, LEV62503

Specifications

Color: Brown
Volts AC: 120
Type: Electro-Mechanical, Cord Switch, Feed Through
Wattage: 200
Color: Brown
Type: Electro-Mechanical, Cord Switch, Feed Through
Volts AC: 120
Wattage: 200