DIMMER

Item #: 0035242
Cat #: 61000-W
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
DIMMER1000W, Single-Pole, Van Gogh Electro-Mechanical Incandescent Rotary Dimmer, Narrow Fin, White

Overview

DIMMER1000W, Single-Pole, Van Gogh Electro-Mechanical Incandescent Rotary Dimmer, Narrow Fin, White
Also known as: 61000-W, LEV61000W

Specifications

Type: Rotary, Electro-Mechanical, Single-Pole
Volts AC: 120
Color: White
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Type: Rotary, Electro-Mechanical, Single-Pole
Color: White
Dimmable: Yes
Volts AC: 120
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)