Rotary Dimmer, Van Gogh, Ivory

Item #: 0035241
Cat #: 61000-I
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Rotary Dimmer, Van Gogh, IvoryVan Gogh Rotary Dimmer, 1000W Incandescent/Halogen, 120V, Single-Pole, Electro-Mechanical, Narrow Fin, Color: Ivory.

Overview

Rotary Dimmer, Van Gogh, IvoryVan Gogh Rotary Dimmer, 1000W Incandescent/Halogen, 120V, Single-Pole, Electro-Mechanical, Narrow Fin, Color: Ivory.
Also known as: 61000-I, LEV61000I

Specifications

Type: Rotary, Electro-Mechanical, Single-Pole
Volts AC: 120
Color: Ivory
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Type: Rotary, Electro-Mechanical, Single-Pole
Color: Ivory
Dimmable: Yes
Volts AC: 120
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)