Digital Output Module, 16 Channel

Item #: 0035231

Cat #: 750-1504

UPC:

$ 302.75 EA
Company wide:
0 in stock
Documents & Guides
Digital Output Module, 16 Channel, 24 Volt DC, 0.5 Amp

Overview

Digital Output Module, 16 Channel, 24 Volt DC, 0.5 Amp

16-channel digital output; 24 VDC; 0.5 A; light gray

Also known as: 750-1504, WAG7501504

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: Expansion Module, 16-Channel Digital Output
Volts DC: 24
Type: Expansion Module, 16-Channel Digital Output
Mounting: DIN Rail