20A Commercial Grade Duplex Receptacle, 6-20R, Ivory

Item #: 0035225

Cat #: 5824-I

UPC: 078477819869

Company wide:
0 in stock
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Ivory

Overview

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Ivory
Also known as: 078477819869, 5824-I, LEV5824I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 6-20R
Amps: 20
NEMA Configuration: 6-20R
Color: Ivory