Single Receptacle, 20A, 250V, 6-20R, Ivory, Side Wired

Item #: 0035217
Cat #: 5821-I
UPC: 078477249802
$ 5.79 EA
Company wide:
902 in stock
20 Amp, 250 Volt, NEMA 6-20R, 2-Pole, 3-Wire, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Ivory

Overview

20 Amp, 250 Volt, NEMA 6-20R, 2-Pole, 3-Wire, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Ivory
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477249802, 5821-I, LEV5821I, winky face

Specifications

Type: Grounding, Receptacle, Commercial Grade, Single Receptacle
Amps: 20
Color: Ivory
Volts AC: 240
NEMA Configuration: 6-20R
Type: Grounding, Receptacle, Commercial Grade, Single Receptacle
Color: Ivory
NEMA Configuration: 6-20R
Amps: 20
Volts AC: 240

Customer Reviews

No reviews for this product
(0)