20A Commercial Grade Single Receptacle, 5-20R, White

Item #: 0035201

Cat #: 5801-W

UPC: 078477249208

$ 5.63 EA
Company wide:
2,405 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - White

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477249208, 5801-W, LEV5801W, 20 amp simplex

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White