Single Receptacle, 20A, 125V, 5-20R, Ivory

Item #: 0035200
Cat #: 5801-I
UPC: 078477249109
$ 4.40 EA
Company wide:
959 in stock
20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Ivory

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Ivory
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477249109, 5801-I, LEV5801I

Specifications

Type: Grounding, Receptacle, Commercial Grade, Single Receptacle
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Grounding, Receptacle, Commercial Grade, Single Receptacle
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)