20A Commercial Grade Single Receptacle, 5-20R, Brown

Item #: 0035199

Cat #: 5801

UPC: 078477249000

$ 5.63 EA
Company wide:
127 in stock
Documents & Guides
Single Receptacle, Commercial Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Brown

Overview

Single Receptacle, Commercial Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Brown

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477249000, 5801, LEV5801

Specifications

Color: Brown
Amps: 20
NEMA Configuration: 5-20R
Color: Brown
NEMA Configuration: 5-20R
Amps: 20