Lampholder, Weatherproof, Black

Item #: 0035172
Cat #: 55
UPC: 078477839591
$ 10.07 EA
Company wide:
21 in stock
Documents & Guides
Lampholders, Weatherproof, 660W Incandescent, Medium Base, 250V, (2) 6" Leads, Black

Overview

Lampholders, Weatherproof, 660W Incandescent, Medium Base, 250V, (2) 6" Leads, Black
Also known as: 078477839591, 55, LEV55

Specifications

Wattage: 660
Color: Black
Volts AC: 250
Light Technology: Incandescent
Wattage: 660
Volts AC: 250
Color: Black
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)