15 Amp, 250 Volt, Narrow Body NEMA 6-15R, Ivory

Item #: 0035169

Cat #: 5662-I

UPC: 078477819395

$ 23.48 EA
Company wide:
70 in stock
Documents & Guides
15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Ivory.

Overview

15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Ivory.

15 Amp, 250 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Ivory

Also known as: 078477819395, 5662-I, LEV5662I

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Amps: 15
Color: Ivory
Volts AC: 250
NEMA Configuration: 6-15R
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Color: Ivory
NEMA Configuration: 6-15R
Amps: 15
Volts AC: 250

Customer Reviews

No reviews for this product
(0)