15A Industrial Grade Single Receptacle, 6-15R, Brown

Item #: 0035166

Cat #: 5661

UPC: 078477130414

$ 22.54 EA
Company wide:
18 in stock
Documents & Guides
Single Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 250 Volt, Back or Side Wire, NEMA 6-15R, 2-Pole, 3-Wire, Self-Grounding - Brown

Overview

Single Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 250 Volt, Back or Side Wire, NEMA 6-15R, 2-Pole, 3-Wire, Self-Grounding - Brown

Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

Also known as: 078477130414, 5661, LEV5661

Specifications

Color: Brown
Amps: 15
Volts AC: 250
NEMA Configuration: 6-15R
Color: Brown
Volts AC: 250
Amps: 15
NEMA Configuration: 6-15R