15A Decora Rocker Combo Switch, Ivory

Item #: 0035159

Cat #: 5641-I

UPC: 078477516645

$ 37.16 EA
Company wide:
1 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory

Overview

15 Amp, 120/277 Volt, Decora Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory

Leviton's Decora Combination Switch is the perfect choice for any area in a home. Its simple, functional design allows you to save space wherever the switch is installed. Beautifully styled and part of the notable Decora line, the switch comes in a variety of popular colors. Its impact-resistant exterior ensures damage protection and a long service life.

Also known as: 078477516645, 5641-I, LEV5641I

Specifications

Type: 3-Way
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Ivory
Type: 3-Way
Poles: 1
Color: Ivory
Volts AC: 120, 277
Amps: 15