1
more

15A, 120V, Comb. Decora Rocker (2) Switch, White
Item #: 0035157
Cat #: 5634-W
UPC: 078477516386
$ 24.69 EA
Company wide:
1,124
in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - White
Overview
15 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - White
15 Amp, 120/277 Volt, Decora Brand Style Single-Pole, AC Combination Switch, Commercial Grade, Grounding, White
Also known as: 078477516386, 5634-W, LEV5634W, double bubble, over under switch, switch over switch, tandem switch, rocker switch
Specifications
| Volts AC: | 120, 277 |
| Poles: | 1 |
| Amps: | 15 |
| Color: | White |
| Volts AC: | 120, 277 |
| Amps: | 15 |
| Poles: | 1 |
| Color: | White |