Transformer, Dry Type, NEMA 3R, 480 Delta; - 240 Delta;/120, 3PH, 75 kVA

Item #: 0035153
Cat #: SG3C0075KD
UPC: 803423124229
$ 4410.20 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 75 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta;/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 75 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta;/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
HPS Sentinel® HPSSG3C0075KD transformers meet the latest energy efficiency standards outlined by DOE and NRCan offering significant energy savings to our customers and positive societal/environmental benefits. Standard Type 3R enclosures are suitable for indoor or outdoor applications. Transformers are manufactured from quality non-aging, cold rolled, silicon steel laminations using state-of-the-art equipment. Cores are precision cut to close tolerances which eliminates burrs and improves performance. A robust interface between core & coils for better short circuit performance.
Also known as: 803423124229, SG3C0075KD, HMDSG3C0075KD

Specifications

Phase: 3
Volt Amps: 75kVA
Volts AC Secondary: 120/240 Delta
Volts AC Primary: 480 Delta
Phase: 3
Volts AC Secondary: 120/240 Delta
Volt Amps: 75kVA
Volts AC Primary: 480 Delta

Customer Reviews

No reviews for this product
(0)