20A Illuminated Decora Rocker Switch, White

Item #: 0035151

Cat #: 5631-2W

UPC: 078477520086

$ 22.29 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 120 Volt, Decora Plus Rocker Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - White.

Overview

20 Amp, 120 Volt, Decora Plus Rocker Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - White.

Decora® brand Plus devices combine designer styling with all the benefits of rugged Commercial Grade construction. The robust product offering includes: single pole, double pole, 3 and 4-way switches, momentary and maintained contact switches, as well as pilot light and illuminated switches.


Also known as: 078477520086, 5631-2W, LEV56312W

Specifications

Type: Grounding, Commercial Grade, Illuminated Off
Volts AC: 120
Amps: 20
Poles: 1
Color: White
Type: Grounding, Commercial Grade, Illuminated Off
Amps: 20
Color: White
Volts AC: 120
Poles: 1