20A Decora Pilot Switch, Ivory

Item #: 0035147

Cat #: 5628-2I

UPC: 078477515600

$ 31.32 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 120 Volt, Decora Plus Rocker Pilot Light - Illuminated On - Req. NeutralSingle-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired, - Ivory

Overview

20 Amp, 120 Volt, Decora Plus Rocker Pilot Light - Illuminated On - Req. NeutralSingle-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired, - Ivory

20 Amp, 120 Volt, Decora Plus Rocker Pilot Light, Illuminated On, Req. Neutral Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Ivory

Also known as: 078477515600, 5628-2I, LEV56282I

Specifications

Type: Grounding, Illuminated On, Residential Grade
Volts AC: 120
Amps: 20
Poles: 1
Family / Style: Decora
Color: Ivory
Type: Grounding, Illuminated On, Residential Grade
Amps: 20
Family / Style: Decora
Volts AC: 120
Poles: 1
Color: Ivory