20A 3-Way Decora Switch, Ivory

Item #: 0035136

Cat #: 5623-2I

UPC: 078477519240

$ 29.27 EA
Company wide:
14 in stock
Documents & Guides
20 Amp, 120/277 Volt, Decora Plus Rocker 3-Way AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - Ivory

Overview

20 Amp, 120/277 Volt, Decora Plus Rocker 3-Way AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - Ivory

Good design stands the test of time and our hallmark Decora brand is no exception. From the first Decora switch introduced in 1973 to a full collection of products today, Decora has set the industry standard by enhancing home décor with distinctive style and superior performance. From dimmers, switches and outlets to in-wall USB chargers, sensors and timers, the Decora collection adds contemporary elegance and a finishing touch to any room in the home.

Also known as: 078477519240, 5623-2I, LEV56232I

Specifications

Type: 3-Way, Commercial Grade, Self-Grounding
Volts AC: 120, 277
Amps: 20
Color: Ivory
Type: 3-Way, Commercial Grade, Self-Grounding
Amps: 20
Volts AC: 120, 277
Color: Ivory