20A Decora Rocker Switch, White

Item #: 0035131

Cat #: 5622-2W

UPC: 078477515198

$ 45.50 EA
Company wide:
89 in stock
Documents & Guides
20 Amp, 120/277 Volt, Decora Plus Rocker Double-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - White

Overview

20 Amp, 120/277 Volt, Decora Plus Rocker Double-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - White

Good design stands the test of time and our hallmark Decora brand is no exception. From the first Decora switch introduced in 1973 to a full collection of products today, Decora has set the industry standard by enhancing home décor with distinctive style and superior performance. From dimmers, switches and outlets to in-wall USB chargers, sensors and timers, the Decora collection adds contemporary elegance and a finishing touch to any room in the home.

Also known as: 078477515198, 5622-2W, LEV56222W

Specifications

Poles: 2
Type: Commercial Grade, Self-Grounding
Volts AC: 120, 277
Amps: 20
Color: White
Poles: 2
Volts AC: 120, 277
Color: White
Type: Commercial Grade, Self-Grounding
Amps: 20