20A Decora Rocker Switch, Ivory

Item #: 0035130

Cat #: 5622-2I

UPC: 078477515174

$ 45.50 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 120/277 Volt, Decora Plus Rocker Double-pole Ac Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired, - Ivory

Overview

20 Amp, 120/277 Volt, Decora Plus Rocker Double-pole Ac Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired, - Ivory

Good design stands the test of time and our hallmark Decora brand is no exception. From the first Decora switch introduced in 1973 to a full collection of products today, Decora has set the industry standard by enhancing home décor with distinctive style and superior performance. From dimmers, switches and outlets to in-wall USB chargers, sensors and timers, the Decora collection adds contemporary elegance and a finishing touch to any room in the home.

Also known as: 078477515174, 5622-2I, LEV56222I

Specifications

Poles: 2
Type: Commercial Grade, Self-Grounding
Volts AC: 120, 277
Amps: 20
Color: Ivory
Poles: 2
Volts AC: 120, 277
Color: Ivory
Type: Commercial Grade, Self-Grounding
Amps: 20