15A Illuminated Decora Rocker Switch, White

Item #: 0035116

Cat #: 5611-2W

UPC: 078477518083

Company wide:
0 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Illuminated When Off, Grounding, Quickwire Push-In & Side Wired - White

Overview

15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Illuminated When Off, Grounding, Quickwire Push-In & Side Wired - White

Good design stands the test of time and our hallmark Decora brand is no exception. From the first Decora switch introduced in 1973 to a full collection of products today, Decora has set the industry standard by enhancing home décor with distinctive style and superior performance. From dimmers, switches and outlets to in-wall USB chargers, sensors and timers, the Decora collection adds contemporary elegance and a finishing touch to any room in the home.

Also known as: 078477518083, 5611-2W, LEV56112W

Specifications

Type: Grounding, Residential Grade, Illuminated Off
Volts AC: 120, 277
Poles: 1
Amps: 15
Family / Style: Decora
Color: White
Type: Grounding, Residential Grade, Illuminated Off
Poles: 1
Family / Style: Decora
Volts AC: 120, 277
Amps: 15
Color: White