15A 4-Way Decora Switch, Black

Item #: 0035107

Cat #: 5604-2E

UPC: 078477882771

$ 14.98 EA
Company wide:
223 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker 4-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Black

Overview

15 Amp, 120/277 Volt, Decora Rocker 4-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Black

Good design stands the test of time and our hallmark Decora brand is no exception. From the first Decora switch introduced in 1973 to a full collection of products today, Decora has set the industry standard by enhancing home décor with distinctive style and superior performance. From dimmers, switches and outlets to in-wall USB chargers, sensors and timers, the Decora collection adds contemporary elegance and a finishing touch to any room in the home.

Also known as: 078477882771, 5604-2E, LEV56042E

Specifications

Type: Grounding, Residential Grade, 4-Way
Volts AC: 120, 277
Color: Black
Amps: 15
Type: Grounding, Residential Grade, 4-Way
Color: Black
Volts AC: 120, 277
Amps: 15