3-Way Decora Switch, 15A, 120/277V, Gray, Residential Grade

Item #: 0035096

Cat #: 5603-2GY

UPC: 078477244623

$ 4.90 EA
Company wide:
247 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Gray

Overview

15 Amp, 120/277 Volt, Decora Rocker 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Gray

Good design stands the test of time and our hallmark Decora brand is no exception. From the first Decora switch introduced in 1973 to a full collection of products today, Decora has set the industry standard by enhancing home décor with distinctive style and superior performance. From dimmers, switches and outlets to in-wall USB chargers, sensors and timers, the Decora collection adds contemporary elegance and a finishing touch to any room in the home.

Also known as: 078477244623, 5603-2GY, LEV56032GY

Specifications

Type: 3-Way, Grounding, Residential Grade
Volts AC: 120, 277
Color: Gray
Amps: 15
Type: 3-Way, Grounding, Residential Grade
Color: Gray
Volts AC: 120, 277
Amps: 15